

SKF
SKF
NJ 2314 ECP/C4
SKF SKF
Description
NJ 2314 ECP/C4
Cylindrical Roller Bearing; 70MM Bore; Straight; 150MM Outside Diameter; 51MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
NJ 2314 ECP/C4
BDI #
1415445
Details
18965.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-2314-ECP-C4/p/1415445
Your Price
RSD 18,965.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.088
EAN
7316570231090
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NJ 2314 ECP/C4
Weight / LBS
8.92871
Long Description
Cylindrical Roller Bearing; 70MM Bore; Straight; 150MM Outside Diameter; 51MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Width
2.008 Inch | 51 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh