

SKF
SKF
NJ 320 ECM/C4VA301
SKF SKF
Description
NJ 320 ECM/C4VA301
Cylindrical Roller Bearing; 100MM Bore; Straight; 215MM Outside Diameter; 47MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
NJ 320 ECM/C4VA301
BDI #
1415409
Details
50695.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-320-ECM-C4VA301/p/1415409
Your Price
RSD 50,695.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.772
EAN
7316570203592
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Bearing for Railway Vehicle Traction Motor
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NJ 320 ECM/C4VA301
Weight / LBS
19.343
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 215MM Outside Diameter; 47MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Width
1.85 Inch | 47 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh