

FAG
FAG
NJ356-E-TB-M1-C3
FAG FAG
Description
NJ356-E-TB-M1-C3 CYL RLR BRG ; NON RETURNABLE 280MM X 580MM X 108MM
Cylindrical Roller Bearing; 280MM Bore; Straight; 580MM Outside Diameter; 108MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ356-E-TB-M1-C3
BDI #
19410939
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ356-E-TB-M1-C3/p/19410939
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
146.74
EAN
4054363048830
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NJ356-E-TB-M1-C3
Weight / LBS
321.4
Long Description
Cylindrical Roller Bearing; 280MM Bore; Straight; 580MM Outside Diameter; 108MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
4.252 Inch | 108 Millimeter
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh