https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyOHxpbWFnZS9qcGVnfGFETmlMMmhtTWk4eE1EYzJOalE0TkRJME1qUTJNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXhYMEpTWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MzBlZDA1OTU1NjkxYzc4YjQ0NjcyM2UwOGNhZDBjMDAyYzRkN2QwNjNmNTRiMjFjZjQyYTgxYjA0YTQyZTk4Mg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyOHxpbWFnZS9qcGVnfGFETmlMMmhtTWk4eE1EYzJOalE0TkRJME1qUTJNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXhYMEpTWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MzBlZDA1OTU1NjkxYzc4YjQ0NjcyM2UwOGNhZDBjMDAyYzRkN2QwNjNmNTRiMjFjZjQyYTgxYjA0YTQyZTk4Mg
TIMKEN
TIMKEN
NJ419EMAC4
TIMKEN TIMKEN
Description
NJ419EMAC4 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 95MM Bore; Straight; 240MM Outside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
NJ419EMAC4
BDI #
21461341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ419EMAC4/p/21461341
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NJ419EMAC4
Long Description
Cylindrical Roller Bearing; 95MM Bore; Straight; 240MM Outside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
3.74 Inch | 95 Millimeter
Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

