https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-POLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDV8aW1hZ2UvanBlZ3xhR0pqTDJnM01TOHhNREk1TlRJMk56UTVNVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZRMUl5WDFCUFRGbGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3xhOTJjOWU3YjE1ZGU4NjY2YzkyOWZlMjY3NThiYWRkZDA1ZjYyMmYzMjE3ZTE2OGJhOTBjNjZlNjBmODBjMmI5
SKF
SKF
NN 3017 KTN9/UP
SKF SKF
Description
SKF NN 3017 KTN9/UP
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 34MM Width; Polymer Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN 3017 KTN9/UP
BDI #
1305054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3017-KTN9-UP/p/1305054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.7
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Polymer
Precision Class
Ultra High Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
1.55
Long Description
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 34MM Width; Polymer Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.339 Inch | 34 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh