Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN3019TBKRE44CC1P4 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-NN30-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzR8aW1hZ2UvanBlZ3xhREJoTDJoa1lpOHhNRGcyTURVMU5qVXhOelF3Tmk5TlJsSk9VMHRDVWtkWVdGaGZUazR6TUY5UVRGbGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3w0MGU5NzAyYmMwNDAwNTg5OTEwYzUwMjIwY2QxMjgwYzAzOGQwNGE2ZWM1MGUxZWE3ZjJhOGI3OTcwYTFlNDZk
1192007 Cylindrical Roller Bearings 

NSK NSK

NN3019TBKRE44CC1P4

Description

NN3019TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 95MM BOREX145MM ODX37MM W 2-ROW

Cylindrical Roller Bearing; 95MM Bore; Tapered; 145MM Outside Diameter; 37MM Width; PPS Resin Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance

Part #

NN3019TBKRE44CC1P4

BDI #
1192007

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.03
EAN
0029176654978
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
PPS Resin
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NN3019TBKRE44CC1P4
Weight / LBS
4.409
Long Description
Cylindrical Roller Bearing; 95MM Bore; Tapered; 145MM Outside Diameter; 37MM Width; PPS Resin Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Outside Diameter
5.709 Inch | 145 Millimeter
Width
1.457 Inch | 37 Millimeter
Bore
3.74 Inch | 95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh