https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0OXxpbWFnZS9qcGVnfGFHUTBMMmd6TVM4eE1EYzJPRGN5TmpJeU9UQXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpOU1FqRlNRbEpmTXpBd2VETXdNQzVxY0djfDVlMjUxMzQzNGRmNWMyZjQ5OTFmYTEyYzViOWYyOWYyNzI3N2ZiNDFkYjIzMmRkYjU0NWZjZTNkNTQxOGYzMTI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0OXxpbWFnZS9qcGVnfGFHUTBMMmd6TVM4eE1EYzJPRGN5TmpJeU9UQXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpOU1FqRlNRbEpmTXpBd2VETXdNQzVxY0djfDVlMjUxMzQzNGRmNWMyZjQ5OTFmYTEyYzViOWYyOWYyNzI3N2ZiNDFkYjIzMmRkYjU0NWZjZTNkNTQxOGYzMTI
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NNCF-5030V C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NNCF-5030V C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Cylindrical Roller Bearing; 150MM Bore; Straight; 225MM Outside Diameter; 100MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
NNCF-5030V C/3
BDI #
205660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNCF-5030V-C-3/p/205660
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
13.29
EAN
0644075255240
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NNCF-5030V C/3
Weight / LBS
29.3
Long Description
Cylindrical Roller Bearing; 150MM Bore; Straight; 225MM Outside Diameter; 100MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Width
3.937 Inch | 100 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

