

SKF
SKF
NU 219 ECJ/C3
SKF SKF
Description
NU 219 ECJ/C3
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 32MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU 219 ECJ/C3
BDI #
1415499
Details
15450.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-219-ECJ-C3/p/1415499
Your Price
RSD 15,450.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.86
EAN
7316570268911
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NU 219 ECJ/C3
Weight / LBS
6.307
Long Description
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 32MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
3.74 Inch | 95 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh