

SKF
SKF
NUP 216 ECP/C3
SKF SKF
Description
NUP 216 ECP/C3
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 26MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NUP 216 ECP/C3
BDI #
1269337
Details
10880.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-216-ECP-C3/p/1269337
Your Price
RSD 10,880.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.61
EAN
7316577724793
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUP 216 ECP/C3
Weight / LBS
3.455
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 26MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh