https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTd8aW1hZ2UvanBlZ3xhRGRsTDJnNE1DOHhNREl6TlRnM05UTTVNelUyTmk5SlRrUlVTVTFDVWtkWVdGaGZRMUl4WDBKU1h6RlNRbE5RTWxKQ1h6TXdNSGd6TURBdWFuQm58M2RlNTU0ZjQ1YWVlNDExZmRkNWQxNWY2MTJjZDZkNDRhNjUxYWQ5NWM0OWE2ZmQ1NzJlOWNlOWZiNmY1ZTZlMw
https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTd8aW1hZ2UvanBlZ3xhRGRsTDJnNE1DOHhNREl6TlRnM05UTTVNelUyTmk5SlRrUlVTVTFDVWtkWVdGaGZRMUl4WDBKU1h6RlNRbE5RTWxKQ1h6TXdNSGd6TURBdWFuQm58M2RlNTU0ZjQ1YWVlNDExZmRkNWQxNWY2MTJjZDZkNDRhNjUxYWQ5NWM0OWE2ZmQ1NzJlOWNlOWZiNmY1ZTZlMw
TIMKEN
TIMKEN
NUP238EMA
TIMKEN TIMKEN
Description
NUP238EMA CYLINDRICAL ROLLER BRG ; SGL ROW
Cylindrical Roller Bearing; 190MM Bore; Straight; 340MM Outside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP238EMA
BDI #
22836260
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP238EMA/p/22836260
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
23.042
EAN
0013992252371
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Long Description
Cylindrical Roller Bearing; 190MM Bore; Straight; 340MM Outside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


