

CONSOLIDATED BEARING
CONSOLIDATED BEARING
RLS-20 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RLS-20 C/3 CYLINDRICAL ROLLER BEARING ; 3.5" ID X 6.5" OD X 1.125" WD
Cylindrical Roller Bearing; 3-1/2" Bore; Straight; 6-1/2" Outside Diameter; 1-1/8" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
RLS-20 C/3
BDI #
22134979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RLS-20-C-3/p/22134979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.72
EAN
0644075282864
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
RLS-20 C/3
Weight / LBS
5.997
Long Description
Cylindrical Roller Bearing; 3-1/2" Bore; Straight; 6-1/2" Outside Diameter; 1-1/8" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.125 Inch | 28.575 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh