

CONSOLIDATED BEARING
CONSOLIDATED BEARING
RSL18 5015
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RSL18 5015 CYLINDRICAL ROLLER BEARING ; NO OUTER RACE
Cylindrical Roller Bearing; 75MM Bore; Straight; 107.9MM Outside Diameter; 54MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
RSL18 5015
BDI #
22134213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RSL18-5015/p/22134213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.35
EAN
0644075267076
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
RSL18 5015
Weight / LBS
2.977
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 107.9MM Outside Diameter; 54MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Width
2.126 Inch | 54 Millimeter
Outside Diameter
4.248 Inch | 107.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh