https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RB2RB-AR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTF8aW1hZ2UvanBlZ3xhR0ZoTDJobU15OHhNRGMyTmpNek56Z3dNakkzTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw5QlVsOHpNREI0TXpBd0xtcHdad3xkMjRmYTc2ZTNmYzhhMTRlZTI3OGNjNjIxNTQ1YzIxNGIxYjhjYTRlOTJiNjlkYTIyZjBlNGNkYzQyZTVlODhi
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RB2RB-AR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTF8aW1hZ2UvanBlZ3xhR0ZoTDJobU15OHhNRGMyTmpNek56Z3dNakkzTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw5QlVsOHpNREI0TXpBd0xtcHdad3xkMjRmYTc2ZTNmYzhhMTRlZTI3OGNjNjIxNTQ1YzIxNGIxYjhjYTRlOTJiNjlkYTIyZjBlNGNkYzQyZTVlODhi
NTN
NTN
TS2-NH326CL1BCS1#01
NTN NTN
Description
TS2-NH326CL1BCS1#01 ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 72MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; CS1 Internal Clearance
Part #
TS2-NH326CL1BCS1#01
BDI #
17149782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/TS2-NH326CL1BCS1%2301/p/17149782
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
EAN
0692314465059
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CS1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
TS2-NH326CL1BCS1#01
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 72MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; CS1 Internal Clearance
Width
2.835 Inch | 72 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

