ROLLWAY BEARING
ROLLWAY BEARING
WS-212-31
ROLLWAY BEARING ROLLWAY BEARING
Description
WS-212-31 JOURNAL ROLLER BEARING ; 2.875" ID 3.87" OD X .5" WIDE
Cylindrical Roller Bearing; 2-7/8" Bore; Straight; 3-7/8" Outside Diameter; 1-15/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer
Part #
WS-212-31
BDI #
346239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/WS-212-31/p/346239
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.894
EAN
0637410045224
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Journal Roller | Flush Ground End Roller Assembly
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
WS-212-31
Manufacturer Internal Number
WS21231
Weight / LBS
1.97
Long Description
Cylindrical Roller Bearing; 2-7/8" Bore; Straight; 3-7/8" Outside Diameter; 1-15/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer
Bore
2.875 Inch | 73.025 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh