CARTER MFG
CARTER MFG
1120162
CARTER MFG CARTER MFG
Description
1120162 INNER RACE PER DRAWING ; INNER RACE
Needle Bearing Inner Ring; 3/8" Bore; 5/8" Outside Diameter; 2" Width; Modified with Oil Holes and Sloted End; Special Coating
Part #
1120162
BDI #
21431877
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/1120162/p/21431877
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.54
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://carterbearings.com
Product Detail
Needle Bearing Inner Ring
Product Specification
3/8" Bore; 5/8" Outside Diameter; 2" Width; Modified with Oil Holes and Sloted End; Special Coating
Long Description
Needle Bearing Inner Ring; 3/8" Bore; 5/8" Outside Diameter; 2" Width; Modified with Oil Holes and Sloted End; Special Coating