NTN
NTN
1R20X25X26.5
NTN NTN
Description
1R20X25X26.5 BEARING INNER RING ; NON-RETURNABLE 20MMX25MMX26.5MM
Needle Bearing Inner Ring; 20MM Bore; 25MM Outside Diameter; 26.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
1R20X25X26.5
BDI #
1197645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/1R20X25X26-5/p/1197645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.036
EAN
4547359478136
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Inner Ring; 20MM Bore; 25MM Outside Diameter; 26.5MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.043 Inch | 26.5 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh