NTN
NTN
1R220X245X80
NTN NTN
Description
1R220X245X80 MACHINED RING (SMARTCATALOG)
Needle Bearing Inner Ring; 220MM Bore; 245MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
1R220X245X80
BDI #
25266279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/1R220X245X80/p/25266279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
1.06
EAN
4547359251302
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
12.3679
Long Description
Needle Bearing Inner Ring; 220MM Bore; 245MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
9.646 Inch | 245 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh