Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-1010 BULK https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-FC-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzJ8aW1hZ2UvanBlZ3xhR1U0TDJneU9DOHhNRFV3TnpRMU1UZ3lOakl3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWDBSZk16QXdlRE13TUM1cWNHY3w5YWY2OGRkZTE2ZDI0ZGVlMTI4NmU5YTlmNjU5OTNjMmRmMzUzYzBhY2NiZDlkODkyNGRkY2NjZTFkYjk0MDVj
1085701 Needle Non Thrust Roller Bearings 

KOYO KOYO

B-1010 BULK

Description

B-1010 BULK NEEDLE ROLLER BEARING ; BULK PACK 200/PAK

Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 13/16" Outside Diameter; 5/8" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable

Part #

B-1010 BULK

BDI #
1085701

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.013
EAN
0605790226021
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Bulk Packing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
B-1010;PDL125
Weight / LBS
0.028
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 13/16" Outside Diameter; 5/8" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh