FUNK TRANSMISSION
FUNK TRANSMISSION
F56720
FUNK TRANSMISSION FUNK TRANSMISSION
Description
BEARING NEEDLE ROLLER ; NEEDLE
Needle Roller Bearing; 0.156" Rolling Element Diameter; 1.25" Overall Length; Spherical End; Steel
Part #
F56720
BDI #
20060939
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/F56720/p/20060939
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.1
EAN
0102010000066
Product Group - BDI
B00234
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.deere.com
Product Detail
Needle Roller Bearing
Product Specification
0.156" Rolling Element Diameter; 1.25" Overall Length; Spherical End; Steel
Long Description
Needle Roller Bearing; 0.156" Rolling Element Diameter; 1.25" Overall Length; Spherical End; Steel