NTN
NTN
GPK38.1X47.6X25.2PR
NTN NTN
Description
GPK38.1X47.6X25.2PR NEEDLE ROLLER/CAGE, ASSEMBLY, SOLID CAGE (SMARTCATALOG)
Needle Bearing Roller Assembly; 38.1MM Bore; 47.6MM Outside Diameter; 25.2MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable
Part #
GPK38.1X47.6X25.2PR
BDI #
25266724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/GPK38-1X47-6X25-2PR/p/25266724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
4547359067064
Weight / US pound
0.16
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Thrust Bearing
No
Other Features
Split Type
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly; 38.1MM Bore; 47.6MM Outside Diameter; 25.2MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable
Outside Diameter
1.874 Inch | 47.6 Millimeter
Width
0.992 Inch | 25.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh