https://www.bdiexpress.com/medias/INDMCGXXXXXX-21446513-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1NzZ8aW1hZ2UvanBlZ3xhRFU0TDJoa09TOHhNRFUyTmpVMU16TTNNRFkxTkM5SlRrUk5RMGRZV0ZoWVdGaGZNakUwTkRZMU1UTmZNekF3ZURNd01DNXFjR2N8MGExNTNmNzM0NjE2MzBlMjY4NjIxNWY4NTU1MjAyNDEzZTk1ZjVlOTJmNmYzZWMzZWY0OWMwYzFmMWJjZGNlOQ
https://www.bdiexpress.com/medias/INDMCGXXXXXX-21446513-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1NzZ8aW1hZ2UvanBlZ3xhRFU0TDJoa09TOHhNRFUyTmpVMU16TTNNRFkxTkM5SlRrUk5RMGRZV0ZoWVdGaGZNakUwTkRZMU1UTmZNekF3ZURNd01DNXFjR2N8MGExNTNmNzM0NjE2MzBlMjY4NjIxNWY4NTU1MjAyNDEzZTk1ZjVlOTJmNmYzZWMzZWY0OWMwYzFmMWJjZGNlOQ
MCGILL
MCGILL
GR-36 MI-28
MCGILL MCGILL
Description
GR-36/MI-28 NEEDLE ROLLER ASSY
Needle Bearing; 1-3/4" Bore; 3" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
GR-36 MI-28
BDI #
21446513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/GR-36-MI-28/p/21446513
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.94
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Inner/Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Plain Outer Ring | Full Complement | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-36/MI-28
Manufacturer Internal Number
5003600085
Weight / LBS
2.08
Long Description
Needle Bearing; 1-3/4" Bore; 3" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


