Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR 44 SS/MI 36 https://www.bdiexpress.com/medias/INDMCGXXXXXX-333613-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjd8aW1hZ2UvanBlZ3xhREUxTDJnek9TOHhNRFUyTmpBeE56UXhOekkwTmk5SlRrUk5RMGRZV0ZoWVdGaGZNek16TmpFelh6TXdNSGd6TURBdWFuQm58NzlmMjFkM2E2YTMxMDQwNDUzMDZjZmI1OTU4ZGQ3ODNmZWQ2NmM0ZTkxMDgwYmY4NjU2YzUwM2U5Y2Q2MjExZQ
333613 Needle Non Thrust Roller Bearings 

MCGILL MCGILL

GR 44 SS/MI 36

Description

GR 44 SS/MI 36 NEEDLE ROLLER BEARING ; POR NON-RETURNABLE

Needle Bearing; 2-1/4" Bore; 3-1/2" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

GR 44 SS/MI 36

BDI #
333613

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.071
EAN
0726166062842
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Inner/Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Plain Outer Ring | Full Complement | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-44-SS/MI-36
Manufacturer Internal Number
5004430109
Weight / LBS
2.36
Long Description
Needle Bearing; 2-1/4" Bore; 3-1/2" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Inner/Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Width
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh