https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTF8aW1hZ2UvanBlZ3xhRFF3TDJoak5DOHhNRE16T1RVeE1UWTJORFkzTUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxOHpNREI0TXpBd0xtcHdad3wzMjFlYzZkNDk5MjFmNDc3YzI3ODg1YWM4MTdjOTZhODJlZGU2NGRlNDIwMzJhZmM1OWZmYTFhYzA5NDBhY2Q0
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2RB-HK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTF8aW1hZ2UvanBlZ3xhRFF3TDJoak5DOHhNRE16T1RVeE1UWTJORFkzTUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw5SVMxOHpNREI0TXpBd0xtcHdad3wzMjFlYzZkNDk5MjFmNDc3YzI3ODg1YWM4MTdjOTZhODJlZGU2NGRlNDIwMzJhZmM1OWZmYTFhYzA5NDBhY2Q0
NTN
NTN
HK0912
NTN NTN
Description
HK0912 NEEDLE ROLLER BEARING
Needle Bearing Roller Assembly with Outer Ring; 9MM Bore; 13MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK0912
BDI #
1219897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK0912/p/1219897
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.004
EAN
4547359070811
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.02
Long Description
Needle Bearing Roller Assembly with Outer Ring; 9MM Bore; 13MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.354 Inch | 9 Millimeter
Width
0.472 Inch | 12 Millimeter
Outside Diameter
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

