SKF
SKF
IR 10X14X13
SKF SKF
Description
IR 10X14X13
Needle Bearing Inner Ring; 10MM Bore; 14MM Outside Diameter; 13MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR 10X14X13
BDI #
1421272
Details
385.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-10X14X13/p/1421272
Your Price
RSD 385.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.011
EAN
7316577123497
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.01631
Long Description
Needle Bearing Inner Ring; 10MM Bore; 14MM Outside Diameter; 13MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
0.394 Inch | 10 Millimeter
Width
0.512 Inch | 13 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh