CONSOLIDATED BEARING
CONSOLIDATED BEARING
IR-65 X 75 X 30
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
IR-65 X 75 X 30 NEEDLE BEARING ; 65MM BORE 75MM OD 30MM WID
Needle Bearing Inner Ring; 65MM Bore; 75MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR-65 X 75 X 30
BDI #
200270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-65-X-75-X-30/p/200270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.26
EAN
0644075020473
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
IR-65 X 75 X 30
Weight / LBS
0.58
Long Description
Needle Bearing Inner Ring; 65MM Bore; 75MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.181 Inch | 30 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh