KOYO
KOYO
IR-68-1
KOYO KOYO
Description
IR-68-1 NRB INNER RING ; 3/8" BORE 5/8" OD 33/64" WID
Needle Bearing Inner Ring; 3/8" Bore; 5/8" Outside Diameter; 0.515" Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR-68-1
BDI #
1087211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-68-1/p/1087211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.013
EAN
0605790212482
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
IR-68-1
Weight / LBS
0.027
Long Description
Needle Bearing Inner Ring; 3/8" Bore; 5/8" Outside Diameter; 0.515" Width; No Self Aligning; No Separable; No Relubricatable
Width
0.515 Inch | 13.081 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh