RBC BEARINGS
RBC BEARINGS
IR 8537
RBC BEARINGS RBC BEARINGS
Description
IR 8537 BEARING INNER RING ; 2" BORE 3.123" OD 1.76" WD
Needle Bearing Inner Ring; 2-1/2" Bore; 3-1/8" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Part #
IR 8537
BDI #
796135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-8537/p/796135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.17
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Precision Ground
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
IR8537
Weight / LBS
1.373
Long Description
Needle Bearing Inner Ring; 2-1/2" Bore; 3-1/8" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Width
1.75 Inch | 44.45 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh