Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IRR-15/16 https://www.bdiexpress.com/medias/INDSMIRACEXX-IRR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2M3xpbWFnZS9qcGVnfGFEWmhMMmd6Tnk4eE1EazFPVGszTWpJM01ERXhNQzlKVGtSVFRVbFNRVU5GV0ZoZlNWSlNYek13TUhnek1EQXVhbkJufDNhMWE3NTc3ZGU2ODc4OGEwODk3MjU3YWE4ODRlNGFkYWRhM2VlOWE5MTQyZDMzYzIyNmRmZGVkMzM2NzMxYWE
20525246 Needle Non Thrust Roller Bearings 

SMITH BEARING SMITH BEARING

IRR-15/16

Description

IRR-15/16 BRG INNER RING RACE ; ANCILLARY

Needle Bearing Inner Ring; 15/16" Bore; 1.124" Outside Diameter; 1" Width; No Self Aligning; No Separable; Relubricatable

Part #

IRR-15/16

BDI #
20525246

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.055
EAN
0651041214804
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 52100 Bearing Steel | Oil Hole and Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
0.12
Long Description
Needle Bearing Inner Ring; 15/16" Bore; 1.124" Outside Diameter; 1" Width; No Self Aligning; No Separable; Relubricatable
Width
1 Inch | 25.4 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
1.124 Inch | 28.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh