

CONSOLIDATED BEARING
CONSOLIDATED BEARING
K-120 X 128 X 25
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
K-120 X 128 X 25 NEEDLE BEARING
Needle Bearing Roller Assembly; 120MM Bore; 128MM Outside Diameter; 25MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K-120 X 128 X 25
BDI #
200339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K-120-X-128-X-25/p/200339
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.183
EAN
0644075024358
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
K-120 X 128 X 25
Weight / LBS
0.41
Long Description
Needle Bearing Roller Assembly; 120MM Bore; 128MM Outside Diameter; 25MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
5.039 Inch | 128 Millimeter
Bore
4.724 Inch | 120 Millimeter
Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh