

CONSOLIDATED BEARING
CONSOLIDATED BEARING
K-45 X 59 X 18
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
K-45 X 59 X 18 NEEDLE BEARING
Needle Bearing Roller Assembly; 45MM Bore; 59MM Outside Diameter; 18MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K-45 X 59 X 18
BDI #
200564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K-45-X-59-X-18/p/200564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.098
EAN
0644075023504
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
K-45 X 59 X 18
Weight / LBS
0.215
Long Description
Needle Bearing Roller Assembly; 45MM Bore; 59MM Outside Diameter; 18MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
1.772 Inch | 45 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.323 Inch | 59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh