IKO
IKO
KT162120C3
IKO IKO
Description
KT162120C3 NEEDLE ROLLER CAGE
Needle Bearing Roller Assembly; 16MM Bore; 21MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KT162120C3
BDI #
18202779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KT162120C3/p/18202779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.014
EAN
4549557034169
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
C3 Clearance
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
KT162120C3
Weight / LBS
0.03
Long Description
Needle Bearing Roller Assembly; 16MM Bore; 21MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh