IKO
IKO
LRTZ10011541
IKO IKO
Description
LRTZ10011541 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 100MM Bore; 115MM Outside Diameter; 41MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRTZ10011541
BDI #
515780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRTZ10011541/p/515780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.779
EAN
4549557042904
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Small Chamfer Shape
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRTZ10011541
Weight / LBS
1.72
Long Description
Needle Bearing Inner Ring; 100MM Bore; 115MM Outside Diameter; 41MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
4.528 Inch | 115 Millimeter
Width
1.614 Inch | 41 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh