IKO
IKO
LRTZ10511550
IKO IKO
Description
LRTZ10511550 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 105MM Bore; 115MM Outside Diameter; 50.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRTZ10511550
BDI #
515782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRTZ10511550/p/515782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.67
EAN
4549557070266
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Small Chamfer Shape
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRTZ10511550
Weight / LBS
1.477
Long Description
Needle Bearing Inner Ring; 105MM Bore; 115MM Outside Diameter; 50.5MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
4.134 Inch | 105 Millimeter
Width
1.988 Inch | 50.5 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh