https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-2SL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNHxpbWFnZS9qcGVnfGFEUXhMMmc1T0M4eE1EYzJPRGs1TnpFNE56WXhOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6SlRURjlQU0VkZk16QXdlRE13TUM1cWNHY3wxYzkxZjNjZWJlMjBmYWViMDIxN2FmNjVkOWM3ZmExODMwOWIyZjFjYmE3OTUxYTgyZGIwNGI3ZWU4NzBjMDc3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-2SL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNHxpbWFnZS9qcGVnfGFEUXhMMmc1T0M4eE1EYzJPRGs1TnpFNE56WXhOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6SlRURjlQU0VkZk16QXdlRE13TUM1cWNHY3wxYzkxZjNjZWJlMjBmYWViMDIxN2FmNjVkOWM3ZmExODMwOWIyZjFjYmE3OTUxYTgyZGIwNGI3ZWU4NzBjMDc3
SKF
SKF
NA 4901.2RS
SKF SKF
Description
NA 4901.2RS
Needle Bearing; 12MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA 4901.2RS
BDI #
1419639
Details
1900.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-4901-2RS/p/1419639
Your Price
RSD 1,900.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.03
EAN
7316577012029
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.06173
Long Description
Needle Bearing; 12MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
0.945 Inch | 24 Millimeter
Width
0.512 Inch | 13 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

