Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA1020 https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RR-FL-OHG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4M3xpbWFnZS9qcGVnfGFETmtMMmd3T1M4eE1EYzNNRE14T1Rnd01qTTVPQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKU1gwWk1YMDlJUjE4ek1EQjRNekF3TG1wd1p3fDgyNjEyOTZlNjkxMTVlYmQzZDYzNmU5MWNjZDM3YTgzMTEwMzNkYWYzZmQ2OTNjNzU2YTY5ZTFkZmEwYWM1ZDI
1476657 Needle Non Thrust Roller Bearings 

NADELLA NADELLA

NA1020

Description

NA1020 NEEDLE ROLLER THRUST BEARING

Needle Bearing; 20MM Bore; 42MM Outside Diameter; 18MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

NA1020

BDI #
1476657

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.08
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.nadella.com
Weight / LBS
0.18519
Long Description
Needle Bearing; 20MM Bore; 42MM Outside Diameter; 18MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
0.787 Inch | 20 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh