

CHINA DOMESTIC
CHINA DOMESTIC
NKI60/35
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC NKI60/35
Needle Roller Bearing; Single Row; 60MM Bore; 82MM Outside Diameter; 35MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring - Both Sides Separable; Relubricatable
Part #
NKI60/35
BDI #
24989618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKI60-35/p/24989618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Product Detail
Needle Roller Bearing
Product Specification
Single Row; 60MM Bore; 82MM Outside Diameter; 35MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring - Both Sides Separable; Relubricatable
Long Description
Needle Roller Bearing; Single Row; 60MM Bore; 82MM Outside Diameter; 35MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring - Both Sides Separable; Relubricatable