

CHINA DOMESTIC
CHINA DOMESTIC
NKI70/35
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC NKI70/35
Needle Roller Bearing; Single Row; 70MM Bore; 95MM Outside Diameter; 35MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring - Both Sides Separable; Relubricatable
Part #
NKI70/35
BDI #
24989619

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKI70-35/p/24989619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Product Detail
Needle Roller Bearing
Product Specification
Single Row; 70MM Bore; 95MM Outside Diameter; 35MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring - Both Sides Separable; Relubricatable
Long Description
Needle Roller Bearing; Single Row; 70MM Bore; 95MM Outside Diameter; 35MM Width; Complete with Outer and Inner Ring; Open Enclosure; Retainer; Inner Ring - Both Sides Separable; Relubricatable