

SKF
SKF
NKS 25
SKF SKF
Description
NKS 25
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 38MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
NKS 25
BDI #
1415450
Details
1490.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKS-25/p/1415450
Your Price
RSD 1,490.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.073
EAN
7316570235432
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | With Annular Groove and Lubrication Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 38MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh