CONSOLIDATED BEARING
CONSOLIDATED BEARING
RNAO-9 X 16 X 10
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RNAO-9 X 16 X 10 NEEDLE BEARING ; NON THRUST ROLLER
Needle Bearing Roller Assembly with Outer Ring; 9MM Bore; 16MM Outside Diameter; 10MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Outer Ring - Both Sides Separable; No Closed End; No Relubricatable
Part #
RNAO-9 X 16 X 10
BDI #
209028
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNAO-9-X-16-X-10/p/209028
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.01
EAN
0644075091336
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Outer Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
RNAO-9 X 16 X 10
Weight / LBS
0.02
Long Description
Needle Bearing Roller Assembly with Outer Ring; 9MM Bore; 16MM Outside Diameter; 10MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Outer Ring - Both Sides Separable; No Closed End; No Relubricatable
Outside Diameter
0.63 Inch | 16 Millimeter
Width
0.394 Inch | 10 Millimeter
Bore
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh