

CONSOLIDATED BEARING
CONSOLIDATED BEARING
20204 T
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
20204 T SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 20MM Straight Bore; 47MM Outside Diameter; 14MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Part #
20204 T
BDI #
211833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20204-T/p/211833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.09
EAN
0644075155397
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polymer
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
0.198
Long Description
Spherical Roller Bearing; 20MM Straight Bore; 47MM Outside Diameter; 14MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Not Relubricatable
Bore
0.787 Inch | 20 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh