https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzJ8aW1hZ2UvanBlZ3xhR1poTDJnell5ODVPVEF6TXpNeE5EUXlOekU0TDBsT1JFTlBUa0pTUjFoWVdGOVRVRWhTWHpKU1YxOVRWRkpmVDFCRlRsOVRWRXhmTXpBd1dETXdNQzVxY0djfDEzYmFmZmMxNGY4ZDY2OWNkZjc0ZWE0OTYyNDM1MjJlYTU0ZjM2MjcxM2ZhZGU2Njg5Y2Y1ZmNlODk1ZDYyMWI
https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzJ8aW1hZ2UvanBlZ3xhR1poTDJnell5ODVPVEF6TXpNeE5EUXlOekU0TDBsT1JFTlBUa0pTUjFoWVdGOVRVRWhTWHpKU1YxOVRWRkpmVDFCRlRsOVRWRXhmTXpBd1dETXdNQzVxY0djfDEzYmFmZmMxNGY4ZDY2OWNkZjc0ZWE0OTYyNDM1MjJlYTU0ZjM2MjcxM2ZhZGU2Njg5Y2Y1ZmNlODk1ZDYyMWI
CONSOLIDATED BEARING
CONSOLIDATED BEARING
21304E
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
21304E SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 20MM Straight Bore; 52MM Outside Diameter; 15MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Relubricatable
Part #
21304E
BDI #
212033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21304E/p/212033
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.166
EAN
0644075156622
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polymer
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
0.364
Long Description
Spherical Roller Bearing; 20MM Straight Bore; 52MM Outside Diameter; 15MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Relubricatable
Width
0.591 Inch | 15 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

