

SKF
SKF
21311 EK/C3
SKF SKF
Description
21311 EK/C3
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 29MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21311 EK/C3
BDI #
1421987
Details
8125.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21311-EK-C3/p/1421987
Your Price
RSD 8,125.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.67
EAN
7316577742230
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH311 (Specify bore)
Withdrawal Nut
KM12
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
3.721
Long Description
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 29MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.142 Inch | 29 Millimeter
Bore
2.165 Inch | 55 Millimeter
Adapter Part Number
SNW11 H311 HA311 HE311 (Specify Bore) Inch | H311 (Specify bore) Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh