Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21317K https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1kxTDJnMk9TOHhNRE15TVRrMk9EZzRPVGc0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NjA3ZTBmMjkwMGFkODMwYzZlMzUzYTM3NWYzYWM4ZmU0ZTNiOWQ0NmRmZWYzYzFhMTYwYWQwMjU3OGM5OWIzYg
17140024 Spherical Roller Bearings 

NTN NTN

21317K

Description

21317K SPHERICAL ROLLER BEARING ; SMALL BORE

Spherical Roller Bearing; 85MM Tapered Bore; 180MM Outside Diameter; 41MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable

Part #

21317K

BDI #
17140024

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.22
EAN
4547359260878
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH317X (Specify bore)
Withdrawal Nut
AN19
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
11.6
Long Description
Spherical Roller Bearing; 85MM Tapered Bore; 180MM Outside Diameter; 41MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Adapter Part Number
SNW17 H317 HA317 HE317 (Specify bore) Inch | H317 (Specify bore) Millimeter
Width
1.614 Inch | 41 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh