Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22208EAKW33ZZ https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-2SHLD-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTZ8aW1hZ2UvanBlZ3xhRGd4TDJoaE1TOHhNRFV4TXpneU1EQTFOell6TUM5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMGhNUkY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDc3OTEyZjcyZTkxOGJmYzNjNGY2ZmYxYjQyZDQxZTg2MjUzOGQ5ZTc4YTNiYmIzNTQwYTZjNTIzNmEyZmVlYjY
24985870 Spherical Roller Bearings 

NTN NTN

22208EAKW33ZZ

Description

22208EAKW33ZZ KIZEI SPH ROLLER BRG ; 40MMX80MMX23MMD SHIELDED TAPERED BORE

Spherical Roller Bearing; 40MM Tapered Bore; 80MM Outside Diameter; 23MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable

Part #

22208EAKW33ZZ

BDI #
24985870

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.54
EAN
4550253100164
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Metal Shields
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH308 (Specify bore)
Withdrawal Nut
AN09
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.1464
Long Description
Spherical Roller Bearing; 40MM Tapered Bore; 80MM Outside Diameter; 23MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Adapter Part Number
SNW08 H308X HA308X HE308X HS308X (Specify bore) Inch | H308X (Specify bore) Millimeter
Width
0.906 Inch | 23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh