EBC
EBC
22211CA/W33
EBC EBC
Description
22211CA/W33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
Part #
22211CA/W33
BDI #
25154695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22211CA-W33/p/25154695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Product Detail
Spherical Roller Bearing
Product Specification
55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable