

DODGE
DODGE
22220K.C3 ; 142889
DODGE DODGE
Description
22220K.C3 ; 142889 SPHERICAL ROLLER BRG ; NON-RETURNABLE USAF USN SAF-XT BEARING
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22220K.C3 ; 142889
BDI #
27298760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22220K-C3-;-142889/p/27298760
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.95
EAN
0782477747472
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Self-Aligning
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142889
Weight / LBS
10.92
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.811 Inch | 46 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh