

TIMKEN
TIMKEN
22222KEJW33C5
TIMKEN TIMKEN
Description
22222KEJW33C5 SPHERICAL RLR BRG ; NON RETURNABLE 110MM ID 200MM OD 53MM WD
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C5-Extra-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22222KEJW33C5
BDI #
20054744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22222KEJW33C5/p/20054744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
6.963
EAN
0087796204850
Product Group - BDI
B04311
Internal Clearance
C5-Extra-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3122 (Specify bore)
Withdrawal Nut
KM22
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
16.1
Long Description
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C5-Extra-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
7.874 Inch | 200 Millimeter
Adapter Part Number
SNW22 H322 HA322 HE322 (Specify Bore) Inch | H322 (Specify bore) Millimeter
Width
2.087 Inch | 53 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh