Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22309 CW33 https://www.bdiexpress.com/medias/INDC-XBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4OTB8aW1hZ2UvanBlZ3xhR0ZoTDJneE5pODVOek00TmpFME16UXhOall5TG1wd1p3fDg2MTk5MDM4OTJjODliYWFlODU5NGM1MGExODQwNWNjNmNiNWE3YjI4MTE2YjQ0NjAzODYyOWIwZTA3YmI4MGI
1469588 Spherical Roller Bearings 

CX BEARING CX BEARING

22309 CW33

Description

CX BEARING 22309 CW33

Spherical Roller Bearing; 45MM Straight Bore; 100MM Outside Diameter; 36MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22309 CW33

BDI #
1469588

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.35
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Weight / LBS
2.97624
Long Description
Spherical Roller Bearing; 45MM Straight Bore; 100MM Outside Diameter; 36MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
1.417 Inch | 36 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh