

SKF
SKF
22318 EK/C3
SKF SKF
Description
22318 EK/C3
Spherical Roller Bearing; 90MM Tapered Bore; 190MM Outside Diameter; 64MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22318 EK/C3
BDI #
1415426
Details
24575.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22318-EK-C3/p/1415426
Your Price
RSD 24,575.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.603
EAN
7316570219241
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2318 (Specify bore)
Withdrawal Nut
KM21
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
18.783
Long Description
Spherical Roller Bearing; 90MM Tapered Bore; 190MM Outside Diameter; 64MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.52 Inch | 64 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Adapter Part Number
SNW118 H2318 HA2318 HE2318 (Specify Bore) Inch | H2318 (Specify bore) Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh