

CONSOLIDATED BEARING
CONSOLIDATED BEARING
230/630-KM
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
230/630-KM SPHERICAL ROLLER BEARING ; TAPERED BORE
Spherical Roller Bearing; 630MM Tapered Bore; 920MM Outside Diameter; 212MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/630-KM
BDI #
213470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-630-KM/p/213470
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
493.99
EAN
0644075173155
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H30/630HG (Specify bore)
Withdrawal Sleeve
AH30/630 (Specify bore)
Withdrawal Nut
HM30/670
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
189.072
Long Description
Spherical Roller Bearing; 630MM Tapered Bore; 920MM Outside Diameter; 212MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
8.346 Inch | 212 Millimeter
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh